- Ratcheting
- 15 Pieces
description
- Changing a serpentine belt without the proper tool can be frustrating and time consuming. Save yourself time and effort with a tensioner tool kit, and rely on the quality workmanship and innovative design of GEARWRENCH to handle any vehicle’s unique access challenges. Use the wide range of attachments on the ratcheting wrench to easily reach and maneuver tensioners in almost any application.
features
- Combining the innovation of a GEARWRENCH ratcheting wrench with the requirements of the serpentine belt removal tool to provide the best possible combination
- Complete tool set for removing or installing the serpentine belt on vehicles with a spring loaded belt tensioner pulley
- Long bar can hold sockets directly or attach to the ratcheting wrench for maximum access
| Size Range [Min] | 13 mm |
| No. of Pieces | 15 |
| Type | Ratcheting |
| Size Range [Max] | 19 mm |
| Weight | 3.665 LB |
| EAN or UPC | 82171036804 |

