Skip to content Skip to navigation menu
Serpentine Belt Grabber Tool

3684D

Serpentine Belt Grabber Tool
Item #115119129
  • Grabber Tool
  • 27 in Length
Serpentine Belt Grabber Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grabber Tool
  • 27 in Length

description

  • Changing a serpentine belt without the proper tool can be frustrating and time consuming. Save yourself time and effort with a tensioner tool kit, and rely on the quality workmanship and innovative design of GEARWRENCH to handle any vehicle’s unique access challenges. Use the wide range of attachments on the ratcheting wrench to easily reach and maneuver tensioners in almost any application.

features

  • Ergonomic spring loaded handle remotely activates the belt grabber for belt routing
  • Fingers easily control the serpentine belt during installation and removal
  • Works faster and easier than standard belt hook tools
  • Corrosion resistant steel to promote long life
Type Grabber Tool
Length 27 in
Weight 1.045 LB
EAN or UPC 82171036842
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison