- Snap Ring Plier Type
- 6 Pieces
- 7 3/8 in
- 7 in
- 5 3/4 in
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.
features
- Changes quickly from internal to external ring applications
- Push the button on the knob and rotate to change
- Fits internal and external rings, 1/4" to 2" diameter
- Professional dipped grips wipe clean easily
- Popular tip diameters and styles included
- Included blow mold case for storage and organization
| Material | Alloy Steel |
| Jaw Type | Convertible Interchangeable |
| Overall Length | 7.375 in, 7 in, 5.75 in, 5.875 in, 6.125 in, 6 in |
| Tip Size | 0.038 in, 0.047 in, 0.07 in |
| No. of Pieces | 6 |
| Handle Color | Red |
| Included | 0.038 in 0.047 in 0.07 in 18° & 90° |
| Plier Type | Snap Ring |
| Weight | 1.985 LB |
| EAN or UPC | 82171038594 |

