Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Magnetic Oil Drain Plug Socket

3874D

Magnetic Oil Drain Plug Socket
Item #115119159
  • 3/8 in Drive Size
  • 15 mm Socket Size
Magnetic Oil Drain Plug Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 15 mm Socket Size

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Oil drain plug sockets have magnetic core and off-corner loading design
  • Knurled "speed ring" provides quick removal and installation
  • Serrated edges provide added grip for hard-to-reach fasteners
  • Anodized color-coded aluminum
  • Fits most domestic and import vehicles
  • Can be used with Pass-Thru™ ratchets featuring GearRatchet™ handles, or standard 3/8" drive ratchets
  • Purple color for easy identification
No. of Points 6
Drive Size 3/8 in
Type Magnetic
Socket Size 15 mm
Weight 0.185 LB
EAN or UPC 82171387494
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison