- Full Polish Chrome Finish
description
- GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
features
- 72 tooth fine ratcheting mechanism has a 5° swing arc decreases hand-over-hand turning
- Flush mounted reversing lever allows user to change direction without removing the wrench
- Ratcheting T-wrench works with GEARWRENCH Pass-Thru™ socket system
- Works with 3882 and 3883 tap adapters & 3884 die adapter
| Overall Length | 6.5 in |
| Finish | Full Polish Chrome |
| Wrench Type | Ratcheting “T” Wrench |
| Weight | 0.575 LB |
| EAN or UPC | 82171388156 |

