- Small Tap Adapter
description
- GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
features
- Designed for use with the GearRatchet™ Pass-Thru™ ratchet system
- Can be used manually with included 5" handle
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Tap adapter fits tap shanks with size ranges from 0.11 in - 0.191 in
| Wrench Type | Tap Adapter |
| Inch/Metric | Inch |
| Weight | 0.355 LB |
| EAN or UPC | 82171388248 |

