Skip to content Skip to navigation menu
Medium Ratcheting Tap and Die Drive Tool Set

3887

Medium Ratcheting Tap and Die Drive Tool Set
Item #102141247
  • Ratcheting Tap and Die Drive Tool Set
  • 75 Pieces
  • Includes Ratcheting “T” Wrench, Tap Adapter, Hex Die Adapter, Sliding “T” for Adapters, SAE Screw Pitch Gauge
  • METRIC Screw Pitch Gauge
Medium Ratcheting Tap and Die Drive Tool Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ratcheting Tap and Die Drive Tool Set
  • 75 Pieces
  • Includes Ratcheting “T” Wrench, Tap Adapter, Hex Die Adapter, Sliding “T” for Adapters, SAE Screw Pitch Gauge
  • METRIC Screw Pitch Gauge

description

  • GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

features

  • Die adapter works on round and hex shaped dies
  • Ratcheting T-handles wind dies with a 5° swing arc and have a reversing lever to eliminate hand-over-hand turning
  • Twist Lock guide system reduces the “walk back” of the die guide and keeps the dies centered while cutting
  • Die adapters work with the 3/8" drive Pass-Thru™ ratchet and socket system as well as socket accessories
  • Auto-locking feature allow the tap adapters to be removed safely
  • Spring-loaded cap allows for quick release of large tap adapter
  • Drive extension adapters provide greater access in confined areas when used with 3/8" drive extensions
  • Ratcheting T-wrench works with GEARWRENCH Pass-Thru™ socket system
  • Blow mold carrying case with tilted tap holders for easy access and storage

includes

  • Tap and die ratcheting "T" wrench (3881)
  • Small tap adapter (3882)
  • Medium tap adapter (3883)
  • Die adapter (3884)
  • Sliding "T" for adapters
  • 34 taps
  • 34 dies
  • SAE screw pitch gauge
  • METRIC screw pitch gauge
  • #5 screwdriver
No. of Pieces 75
Weight 7.69 LB
EAN or UPC 82171388736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison