- 1/8-27 NPT Thread Size & Type
- Carbon Steel Material
- Hexagon Tool Shape
description
- GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
features
- Most commonly used sizes of hex dies
- Cuts external thread on round materials such as rods or bolts
- Solid hex dies are made for cleaning up damaged threads
- Clear laser etched size markings for easy identification
- Manufactured from carbon steel
| TPI | 27 |
| Die Size | 1/8 in |
| Material | Carbon Steel |
| Thread Size & Type | 1/8-27 NPT |
| Thread Type | NPT |
| Tool Shape | Hexagon |
| Weight | 0.025 LB |
| EAN or UPC | 99575087677 |

