Skip to content Skip to navigation menu
Brake Service Set

41520

Brake Service Set
Item #115021671
  • Service Kit
Brake Service Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Service Kit

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Kit works on both disc and drum brake systems
  • Use to adjust clearance between drum brakes and shoe, remove and install shoe return springs and brake pads
  • Heavy duty brake spreader can be used with either a 5/16" socket wrench or by hand
  • Brake lining thickness gauge - color coded brake gauge identifies thickness levels for brake lining inspection
  • Includes blow mold case for storage and organization
Included Brake Spring Pliers, Disc Brake Pad Separator, Disc Brake Piston Tool, Drum Brake Adjusting Tool, GM-Ford Disc Brake Piston Tool, Heavy-Duty Truck Brake Spring Tool, Universal Brake Shoe Retaining Spring Tool
Type Service Kit
No. of Pieces 15
Material Alloy Steel
Weight 6.255 LB
EAN or UPC 82171041525
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison