Skip to content Skip to navigation menu
Rear Brake Caliper Set

41540

Rear Brake Caliper Set
Item #115119214
  • Rear Brake
Rear Brake Caliper Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rear Brake

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Designed for vehicles with brake pistons that are mechanically tied to the parking brake and require a turning action to push back
  • Set covers most domestic and import vehicles
  • Includes blow mold case for storage and organization
Included 41541 Applicator & Pad for Brake Tool, 41542 Adapter 2 1/2 in, 1 Pin, 41543 Adapter 2 in, 3 Pin, 41544 Adapter 2 1/4 in, 3 Step, 41545 Adapter 1 1/4 in, 2 Pin, 41546D Adapter 1 3/8 in, 2 Pin, 3/8 in Drive, 41547 Adapter 1 5/8 in, 2 Pin (L), 41548D Adapter
Type Rear Brake
No. of Pieces 11
Weight 4.9 LB
EAN or UPC 82171041549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison