- Snap Ring Plier Type
- 6 1/2 in Overall Length
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.
features
- Remove and install internal snap rings from 3/8" to 1-3/4" diameter
- Includes 5 pairs of interchangeable tips
- Replace tips easily using a 5/64" hex key
- Comfort grip handles to reduce user hand fatigue
- Compatible with 447 and 448DD replacement tip sets
| Overall Length | 6.5 in |
| Material | Alloy Steel |
| Handle Color | Black |
| Jaw Type | Internal |
| Tip Size | 0.047 in, 0.039 in, 0.048 in, 0.074 in |
| Internal Ring Range | 3/8 in to 1 3/4 in |
| Included | 0.039 in 0.048 in 0.074 in 15°, 0.039 in 45°, 0.047 in 90° |
| Plier Type | Snap Ring |
| Weight | 0.45 LB |
| EAN or UPC | 82171004452 |

