- Snap Ring Plier Type
- 6 1/2 in Overall Length
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.
features
- Removes and installs external snap rings from 1/4" to 1-7/16" diameter
- Includes five pairs of interchangeable points
- Replace tips easily using a 5/64" hex key
- Comfort grip handles to reduce user hand fatigue
- Compatible with 447 and 448DD replacement tip sets
| Material | Alloy Steel |
| Tip Size | 0.047 in, 0.039 in, 0.048 in, 0.074 in |
| Included | 0.039 in 0.048 in 0.074 in 15°, 0.039 in 45°, 0.047 in 90° |
| External Ring Range | 1/4 in to 1.437 in |
| Jaw Type | External |
| Plier Type | Snap Ring |
| Handle Color | Black |
| Overall Length | 6.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 82171004469 |

