- 22 Keys
- Long Arm
description
- Provides high strength and resistance to rotational distortion.
features
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
- Made in USA
includes
- Holder for storage and protection
| Type | Long Arm |
| Key Size | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, .050 in |
| No. of Keys | 22 |
| Inch/Metric | Inch, Metric |
| Weight | 1.5 LB |
| EAN or UPC | 82171560095 |

