- 9 Keys
- Short Arm
description
- Provides high strength and resistance to rotational distortion.
features
- Short arm
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
- Made in USA
includes
- Plastic pouch
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Type | Short Arm |
| No. of Keys | 9 |
| Inch/Metric | Metric |
| Weight | 0.486 LB |
| EAN or UPC | 82171560156 |
| NSN Number | 5120-00-112-9599, 5120-01-431-7134 |

