- 9 Pc Fold-Up SAE Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- Ergonomic, nonslip grip
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Proprietary material and molding process deliver superior strength and ultimate comfort in use
- Compact design with uncompromised strength allows for easy carry and versatile applications
| Key Size | 1/20 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in |
| No. of Keys | 9 |
| Inch/Metric | SAE |
| Type | Fold-Up Hex |
| Design | Fold-Up |
| Weight | 0.215 LB |
| EAN or UPC | 82171566226 |

