- 9 Pc Hi-Vis Fold-Up SAE Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Compact design with uncompromised strength allows for easy carry and versatile applications
- High visibility case allows for easy tool identification and added safety, especially in low light situations
| Design | Fold-Up |
| Type | Hi Vis Fold-Up |
| Key Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 |
| No. of Keys | 9 |
| Inch/Metric | SAE |
| Weight | 0.34 LB |
| EAN or UPC | 82171566387 |

