- 6 Pc Hi-Vis Long Arm Fold-Up SAE Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Compact design with uncompromised strength allows for easy carry and versatile applications
- High visibility case allows for easy tool identification and added safety, especially in low light situations
| Key Size | 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| Type | Hi Vis Long Arm Fold-Up |
| No. of Keys | 6 |
| Inch/Metric | SAE |
| Design | Fold-Up |
| Weight | 0.8 LB |
| EAN or UPC | 82171566424 |

