- 10 Pc Ball Point SAE T-Thru Handle Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Proprietary material and molding process deliver superior strength and ultimate comfort in use
- Long arm with ball end provides improved access
- short arm delivers high torque
- Ergonomic, nonslip grip for fast, effective torque application in various conditions
| Key Size | 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| No. of Keys | 10 |
| Design | T-Handle |
| Inch/Metric | SAE |
| Type | Ball Point T-thru Handle |
| Weight | 2.955 LB |
| EAN or UPC | 82171566561 |

