- 5/32" Key Size
- Long Arm Hex Key
description
- Provides high strength and resistance to rotational distortion.
features
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
- Made in USA
compliances
- 0
| Inch/Metric | Inch |
| Type | Long Arm |
| Key Size | 5/32 in |
| Weight | 0.029 LB |
| EAN or UPC | 82171580123 |
| NSN Number | 5120-01-431-7096 |

