- 3/16"
- 6" Long
- Ball Plus™ Hex Key
features
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| Length | 6 in |
| Type | Standard |
| Key Size | 3/16" |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 82171593161 |
| NSN Number | 5120-01-431-7204 |

