- Torque Multiplier Repair Kit
- 3200 ft/lb Output
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- For GEARWRENCH torque multipliers
- Drive tang only
- Made in the USA
- For use with 64-836G torque multiplier
| Drive Type | Square |
| Input Drive | 1/2 in |
| Output Drive | 1 in |
| Weight | 0.7 LB |
| EAN or UPC | 99575648526 |

