- Soft Face
- 32 oz Head Weight
- 13 3/4 in Length
- Fiberglass w/Cushion Grip Handle Material
description
- The soft-face hammers from GEARWRENCH are designed to accept an assortment of threaded soft-face tips, letting you customize the hammer for a variety of applications. The fiberglass handle provides balance and is permanently bonded to the head. The replaceable, soft tips are color coded so that you can easily identify the degree of hardness and select the proper tip for a particular application. These tips are also non-marring and will resist chipping or splitting, while reducing the noise when striking metal objects.
features
- Ideal for light-duty assembly applications where you don't want to mar the surface
- Ergonomically shaped handle has a black comfort grip
- Replaceable tips available in a range of hardness ratings
- Fiberglass handle absorbs the force of each strike for comfortable use
- Interchangeable tips have a rounded shape to resist chipping or splitting
- Made in the USA
| Type | Soft Face |
| Color | Red & Black |
| Handle Material | Fiberglass w/Cushion Grip |
| Head Finish | Polished |
| Comfort Grip | Yes |
| Thread Size | 3/8-16 |
| Length | 13 3/4 in |
| Tether Ready | No |
| Head Diameter | 2 in |
| Head Wt. | 32 oz |
| Weight | 2.055 LB |
| EAN or UPC | 99575690198 |

