Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Soft Face Hammer

69-033G

Soft Face Hammer
Item #115119321
  • Soft Face
  • 96 oz Head Weight
  • 15 in Length
  • Fiberglass w/Cushion Grip Handle Material
Soft Face Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soft Face
  • 96 oz Head Weight
  • 15 in Length
  • Fiberglass w/Cushion Grip Handle Material

description

  • The soft-face hammers from GEARWRENCH are designed to accept an assortment of threaded soft-face tips, letting you customize the hammer for a variety of applications. The fiberglass handle provides balance and is permanently bonded to the head. The replaceable, soft tips are color coded so that you can easily identify the degree of hardness and select the proper tip for a particular application. These tips are also non-marring and will resist chipping or splitting, while reducing the noise when striking metal objects.

features

  • Ideal for light-duty assembly applications where you don't want to mar the surface
  • Ergonomically shaped handle has a black comfort grip
  • Replaceable tips available in a range of hardness ratings
  • Fiberglass handle absorbs the force of each strike for comfortable use
  • Interchangeable tips have a rounded shape to resist chipping or splitting
  • Made in the USA
Length 15 in
Comfort Grip Yes
Head Diameter 3 in
Head Finish Polished
Thread Size 1/2-13
Handle Material Fiberglass w/Cushion Grip
Type Soft Face
Color Red & Black
Head Wt. 96 oz
Tether Ready No
Weight 5.315 LB
EAN or UPC 99575690334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison