- Soft Face
- Medium Tip Hardness
- 1 1/2 in Tip Diameter
- 2 oz Head Weight
- PVC Material
description
- GEARWRENCH soft-face hammers are designed to accept an assortment of threaded soft-face tips, letting you customize the hammer for a variety of applications. The head and fiberglass handle are permanently bonded together and designed to balance the hammer for comfortable use. Interchangeable soft-face tips are color coded, allowing you to easily identify the degree of hardness and select the proper tip per application. In addition, the tips are non-marring and designed to resist chipping and splitting, while also reducing the noise from striking metal objects.
features
- Soft-face tips are color coded to indicate their degree of hardness
- Tips thread directly into the hammer head
- Tips don't mar surfaces or absorb liquids
- Resists chipping and splitting from a durable yet soft construction
- Ideal for reducing the noise produced by striking metal objects
- Meets or exceeds US federal spec. GGG-H-33A
- Made in the USA
| Tip Hardness | Medium |
| Material | PVC |
| Tip Diameter | 1 1/2 in |
| Color | Red |
| Type | Soft Face |
| Thread Size | 5/16-18 |
| Head Wt. | 2 oz |
| Weight | 0.11 LB |
| EAN or UPC | 99575691539 |

