- Fiberglass w/Cushion Grip Handle Material
- Rubber Material
- 2.438 in Head Diameter
- 12 in Length
description
- We offer a wide range of general purpose hammers with fiberglass handles, all built with the signature strength and innovation of GEARWRENCH. The heads are drop- forged from durable alloy steel and are fully polished. They are available in ball pein, claw, sledge, and rubber mallet styles. All our hammers feature an ergonomically cushioned grip for your comfort. These hammers are ideal for professionals or DIY hobbyists.
features
- Solid, non-sparking, non-marring rubber head
- Balanced fiberglass handle is permanently bonded to the head
- Ergonomically shaped, black comfort grip handle
- Meets or exceeds US federal spec. GGG-H-33A
- Made in the USA
| Overall Length | 12 in |
| Handle Material | Fiberglass w/Cushion Grip |
| Head Diameter | 2.438 in |
| Color | Red & Black |
| Head Wt. | 32 oz |
| Comfort Grip | Yes |
| Length | 12 in |
| Material | Rubber |
| Weight | 1.72 LB |
| EAN or UPC | 99575694905 |

