- 64 oz Head Weight
- 16 in Length
- Fiberglass w/Cushion Grip Handle Material
description
- The GEARWRENCH line of non-sparking hammers features both brass and copper heads. The brass-head hammers are available with both hickory and fiberglass handles, and the copper head is available on a durable hickory handle. The striking faces on all of these hammers are machined flat to produce the most even blow distribution. Choose a flame-treated hickory handle coated with a clear lacquer and securely wedged into the hammer head for most work, or the temperature and industrial chemical-resistant fiberglass handles for heavy-duty professional work.
features
- Soft, brass head is non-sparking and designed to prevent damage to the work surface
- Ideal for working near combustible materials, or driving bushings and gears
- Striking face is machined flat for the most even blow distribution
- Fiberglass handle provides balance and is permanently bonded to the head
- Ergonomically shaped handle has a black comfort grip
- Meets or exceeds US federal spec. GGG-H-33A
- Made in the USA
| Length | 16 in |
| Face Finish | Polished |
| Head Finish | Brass |
| Color | Red & Black |
| Comfort Grip | Yes |
| Tether Ready | No |
| Head Wt. | 64 oz |
| Handle Material | Fiberglass w/Cushion Grip |
| Face Diameter | 1 7/8 in |
| Material | Brass |
| Weight | 4.41 LB |
| EAN or UPC | 99575695179 |

