Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
One-Piece Standard Head Dead Blow Hammer

69-530G

SUPERSEDED TO GWTO_GWHDB12, MTRL - 121317790
Item #115119354
  • Standard Head Dead Blow
  • 7.2 oz Head Weight
  • 10.12 in Length
  • Steel Frame w/Polyurethane Coating Handle Material
One-Piece Standard Head Dead Blow Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Head Dead Blow
  • 7.2 oz Head Weight
  • 10.12 in Length
  • Steel Frame w/Polyurethane Coating Handle Material

description

  • We offer a broad line of polyurethane dead blow hammers in ball pein, standard one-piece, slim line one-piece, and sledge head one-piece types, all built with the strength and innovation that define GEARWRENCH. Each hammers' head contains a canister full of steel shot that creates a dead blow effect, sustaining impact, maximizing force, reducing rebound, and absorbing the shock of impact. The handles are reinforced with steel for strength and also feature a knurled texture for improved grip. The flanged back end of the handle won't slip past your grip. The ball pein type has a steel face and pein which allows for conventional use in striking punches and chisels, as well as shaping and straightening unhardened metals. The standard, slim line, and sledge head one-piece types have a durable, hot-cast polyurethane coating which resists chipping or splitting, and is non-marring and non-sparking. The hot-cast polyurethane coating also reduces noise when striking metal.

features

  • Canister filled with steel shot in the hammer's head creates a dead blow effect to reduce rebound
  • Dead blow design also sustains impact, maximizes force, and absorbs the shock of impact
  • Non-sparking, hot-cast polyurethane body covers the steel shot chamber and the steel reinforced handle
  • Polyurethane face doesn't mar surfaces or absorb liquids, resists chipping and splitting, and reduces striking noise
  • Steel reinforced handle is strong and safe, built to resist breaking from an overstrike
  • Knurled texture on the handle with a flanged back end combine for a sure non-slip grip
  • Red polyurethane body is highly visible and durable enough for heavy-duty work
  • Meets or exceeds US federal spec. GGG-H-33A
  • Made in the USA
Length 10.120 in
Face Finish Polyurethane
Type Standard Head Dead Blow
Head Wt. 7.2 oz
Head Length 3 1/8 in
Handle Length 7 in
Color Red
Shot Material Steel
Head Finish Polyurethane
Comfort Grip Yes
Handle Material Steel Frame w/Polyurethane Coating
Face Diameter 1 1/4 in
Tether Ready No
Weight 0.8 LB
EAN or UPC 99575695308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison