- Ball Pein
- 32 oz Head Weight
- 14 in Length
- Fiberglass Handle Material
description
- The GEARWRENCH MaxxLock hammers and sledges are built to last. The MaxxLock™ head-to-handle locking system uses epoxy and wedges to provide more than 10,000 lbs. of pull-off resistance. The head is drop-forged from alloy steel then polished along the head, cheeks, and pein. The handles of our MaxxLock hammers have a fiberglass core that performs better than comparable steel rod handles and weigh less. These handles also have a steel reinforced copper tether point for working at height.
features
- MaxxLock head-to-handle locking system uses epoxy and wedges for ultimate pull off resistance
- Steel reinforced copper tether point is perfect for working at any height
- Drop-forged head made from durable alloy steel resists damage from heavy-duty use
- Bold, black finish with fully polished face, cheeks, and pein
- Handle built with a fiberglass core and polypropylene wrap to provide strength and durability
- Slip-resistant reverse tier grip stays in your hand and lets you swing freely
- Assembled in the USA with global materials
| Type | Ball Pein |
| Head Wt. | 32 oz |
| Length | 14 in |
| Handle Material | Fiberglass |
| Comfort Grip | Yes |
| Face Finish | Polished |
| Tether Ready | Yes |
| Color | Red |
| Material | Alloy Steel |
| Head Finish | Polished |
| Face Diameter | 1.45 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575697159 |

