- 4 lbs Head Weight
- 14 in Length
- Fiberglass Handle Material
- Brass Material
description
- The GEARWRENCH MaxxLock hammers and sledges are built to last. The MaxxLock head-to-handle locking system uses epoxy and wedges to provide more than 10,000 lbs. of pull-off resistance. The hammer's head is drop-forged from alloy steel, and the handles have fiberglass cores that perform better than comparable steel rod handles, while also weighing less. The steel reinforced copper tether point enables you to work at any height.
features
- MaxxLock head-to-handle locking system uses epoxy and wedges for ultimate pull-off resistance
- Tether ring made of steel-reinforced copper for working at any height
- Non-sparking brass head with two polished striking faces
- Handle has a fiberglass core with a polypropylene wrap to provide strength and durability
- Slip-resistant reverse tier handle provides a superior grip
- Assembled in the USA from global materials
| Head Wt. | 4 lb |
| Head Finish | Brass |
| Material | Brass |
| Comfort Grip | Yes |
| Type | Double Face |
| Length | 14 in |
| Handle Material | Fiberglass |
| Color | Brass Head w/Red Handle |
| Face Finish | Polished |
| Weight | 4.375 LB |
| EAN or UPC | 99575697197 |

