- Long Pin Punch
- 5/16 in Tip Size
- 8 in Length
- Tool Steel Material
description
- GEARWRENCH designs punches and chisels for a long work-life, with safety as a top priority. The precision-ground surface and laser-etched identification markings provide better visibility and ease of use. These chisels are manufactured from precision-hardened alloy steel so that the tip can cut metal with ease, but the back have a softened striking surface. This reduces their risk of splintering or chipping when struck.
features
- Manufactured from shock-resistant tool steel for unequalled strength, toughness, and durability without brittleness
- Full shank is heat treated, hardened, and tempered to extend the life of the tool
- Pin area is precision ground to prevent binding in the work area
- Modified parabolic head directs striking force to the center of the tool to resist mushrooming and chipping
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Meets or exceeds ASME B107.48m and US federal spec. GGG-P-831F
- Made in the USA
| Stock Size | 7/16 in |
| Material | Tool Steel |
| Tip Size | 5/16 in |
| Length | 8 in |
| Finish | Black Oxide |
| Punch Type | Long Pin |
| Weight | 0.04 LB |
| EAN or UPC | 99575700477 |

