- Starting Punch
- 1/8 in Tip Size
- 4 1/2 in Length
- Alloy Steel Material
description
- Every GEARWRENCH starter punch has the strength that professionals expect from our name. These punches are ideal for starting or installing pins or rivets, and they're built to meet or exceed ASME specifications for proven strength. The punches feature a precision-hardened work tip for punching metal, but a softened and tapered striking surface on the back that reduces chipping. Identify your punches at a glance with the ground surface finish and laser-etched size identification marks.
features
- Manufactured from high alloy steel for incredible strength
- Heat treated for long lasting durability
- Flat tip with a precision ground taper used to install and remove pins or shafts
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
| Stock Size | 5/16 in |
| Finish | Black Oxide |
| Tip Size | 1/8 in |
| Punch Type | Starting |
| Material | Alloy Steel |
| Length | 4 1/2 in |
| Weight | 0.095 LB |
| EAN or UPC | 99575701573 |

