- Drift Punch
- 7/32 in Tip Size
- 10 in Length
- Alloy Steel Material
description
- Drift punches designed by GEARWRENCH feature a slight taper that ends in a flattened tip, making them ideal for installing or removing pins and shafts, or for aligning holes in multiple components. The black oxide finish features a highly visible "Wear safety goggles" reminder, and the high-alloy steel body of the punch is heat-treated for incredible strength and durability. The hexagonal stock fits securely into a holder or vise, while also reducing the tool's tendency to roll on work surfaces.
features
- Manufactured from high alloy steel for increased strength
- Heat treated for long lasting durability
- Precision ground taper ends in a flat point for installing or removing pins and shafts
- Useful for aligning holes in multiple components
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
| Stock Size | 1/2 in |
| Tip Size | 7/32 in |
| Length | 10 in |
| Material | Alloy Steel |
| Punch Type | Drift |
| Finish | Black Oxide |
| Weight | 0.5 LB |
| EAN or UPC | 99575701955 |

