- Center Punch
- 3/8 in Tip Size
- 6 1/4 in Length
- Alloy Steel Material
description
- We build and design our GEARWRENCH punches and chisels for a long tool life and with an emphasis on safety. The precision-ground surface finish provides better visibility for improved ease of use, and the stock's surface is laser etched for easy size identification. Each center punch is manufactured from precision-hardened alloy steel with a softened, rounded striking surface that reduces chipping.
features
- Manufactured from high alloy steel for incredible strength
- Heat treated for long lasting durability
- Pointed tip marks intersecting center lines, hole locations, or pilot drill starting points in metal
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
| Finish | Black Oxide |
| Length | 6 1/4 in |
| Tip Size | 3/8 in |
| Material | Alloy Steel |
| Stock Size | 5/8 in |
| Punch Type | Center |
| Weight | 0.49 LB |
| EAN or UPC | 99575702419 |

