- Prick Punch
- 7/64 in Tip Size
- 5 in Length
- Alloy Steel Material
description
- The GEARWRENCH prick punch is the perfect tool for scribing, punching, or marking holes for sheet metal screws. The hex-shaped stock fits securely into a punch and chisel holder, while also reducing the tendency to roll on work surfaces. The high-alloy tool steel body is heat-treated for incredible strength and durability, with a black oxide finish that clearly displays the "Wear safety goggles" reminder.
features
- Manufactured from high alloy steel for incredible strength
- Heat treated for long lasting durability
- Pointed tip is ideal for scribing, punching, and marking screw holes in sheet metal
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
| Punch Type | Prick |
| Length | 5 in |
| Material | Alloy Steel |
| Stock Size | 3/8 in |
| Finish | Black Oxide |
| Tip Size | 7/64 in |
| Weight | 0.165 LB |
| EAN or UPC | 99575702556 |

