- Roll Pin Punch
- 1/4 in Tip Size
- 5 1/2 in Length
- Alloy Steel Material
description
- We design and build GEARWRENCH punches and chisels for a long tool life and a focus on safety. The precision-ground surfaces provide better visibility, letting you identify your tools at a glance. They are manufactured from precision-hardened alloy steel designed to punch metal, but the striking surface is softened to reduce chipping risk. The hexagon stock fits securely into a clamp or holder, and the surface is ground and laser etched for easy size identification.
features
- Manufactured from high alloy steel for incredible strength
- Heat-treated for long-lasting durability
- Ball area in the center of the tip fits into the body of the pin
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex-shaped stock fits securely into a punch and chisel holder and doesn't roll on work surfaces
- Made in the USA
| Length | 5 1/2 in |
| Tip Size | 1/4 in |
| Stock Size | 7/16 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Punch Type | Roll Pin |
| Weight | 0.14 LB |
| EAN or UPC | 99575702723 |

