- Drift Punch
- 1/2 in Tip Size
- 7 in Length
- Brass Material
description
- These non-marring and non-sparking brass drift punches from GEARWRENCH provide a versatile set of punches for professionals in a variety of industries. For any trades work requiring precision or spark-proof safety, these punches get the job done with the signature GEARWRENCH power and performance. Their flat tips are ideal for removing pins and shafts, and they can also be used to align the holes in multiple components.
features
- Non-marring design is ideal for delivering strong blows without damaging the work surface
- Non-sparking design is great for heavy-duty work in mines or explosive atmospheres where sparks are dangerous
- Flat tip useful for installing or removing pins and shafts, or for aligning holes in multiple pieces
- Made in the USA
| Punch Type | Drift |
| Length | 7 in |
| Tip Size | 1/2 in |
| Material | Brass |
| Stock Size | 1/2 in |
| Finish | Brass |
| Weight | 0.53 LB |
| EAN or UPC | 99575702938 |

