- Pin Punch
- 3/8 in Tip Size
- 6 in Length
- Brass Material
description
- This brass pin punch from GEARWRENCH is proudly made in the USA. For any trades work requiring precision or spark-proof safety, this punch gets the job done with the signature GEARWRENCH power and performance. The non-marring and non-sparking design helps protect you and your work surface, in explosive atmospheres or sensitive operations. The flat tip is ideal for removing pins and shafts, and the pin area is precision-ground to prevent binding.
features
- Non-marring design is ideal for delivering strong blows without damaging the work surface
- Non-sparking design is great for heavy-duty work in mines or explosive atmospheres where sparks are dangerous
- Area surrounding the pin is precision ground and tapered towards a point to prevent binding
- Made in the USA
| Tip Size | 3/8 in |
| Length | 6 in |
| Punch Type | Pin |
| Stock Size | 1/2 in |
| Finish | Brass |
| Material | Brass |
| Weight | 0.32 LB |
| EAN or UPC | 99575702969 |

