- 3/8 in Width Of Cut
- 5 1/8 in Length
- Alloy Steel Material
- 5/16 in Stock Size
description
- GEARWRENCH designs punches and chisels for a long work-life, with safety as a top priority. The precision-ground surface and laser-etched identification markings provide better visibility and ease of use. These chisels are manufactured from precision-hardened alloy steel so that the tip can cut metal with ease, but the back have a softened striking surface. This reduces their risk of splintering or chipping when struck.
features
- Manufactured from high alloy steel for maximum strength
- Heat treated to provide long lasting durability
- Cutting edge ground to a precise angle for most efficient cutting and a long life
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
| Finish | Black Oxide |
| Material | Alloy Steel |
| Chisel Type | Cold |
| Stock Size | 5/16 in |
| Width of Cut | 3/8 in |
| Length | 5 1/8 in |
| Weight | 0.125 LB |
| EAN or UPC | 99575703058 |

