- 5/8 in Width Of Cut
- 6 1/2 in Length
- Tool Steel Material
- 1/2 in Stock Size
description
- We designed our tool steel cold chisels from the ground up to provide maximum durability and strength, unequalled performance, and a longer tool life. These chisels all feature a heat-treated shank, hardened and tempered, and build with a modified parabolic shape on the striking surface. All these features combine to reduce mushrooming or chipping, extending the tool's life. Additionally, the black oxide finish has the durability for demanding, heavy-duty work, and the hex stock shape fits more securely into a holder or vise than a round stock would.
features
- Manufactured from shock-resistant tool steel for unequalled strength, toughness, and durability, without brittleness
- Full shank is heat treated, hardened, and tempered to resist mushrooming and chipping, extending the life of the tool
- Cutting edge ground to a precise angle for more efficient cutting and a long tool life
- Modified parabolic head directs the striking force to the center of the tool
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Meets or exceeds ASME B209.1 and US federal spec. GGG-C-313C
- Made in the USA
| Length | 6 1/2 in |
| Finish | Black Oxide |
| Stock Size | 1/2 in |
| Chisel Type | Cold |
| Material | Tool Steel |
| Width of Cut | 5/8 in |
| Weight | 0.345 LB |
| EAN or UPC | 99575703317 |

