- Pin, Starting, Drift, Center, Prick Punch
- 3/32 in Minimum Size Range
- 1/4 in Maximum Size Range
description
- GEARWRENCH designs punches and chisels for a long work-life, with safety as a top priority. This 19-piece set includes 18 popular sizes and styles of punches, in addition to a punch and chisel holder tool. The precision-ground surface and laser-etched identification markings provide better visibility and ease of use. These chisels are manufactured from precision-hardened alloy steel so that the tip can cut metal with ease, but the back have a softened striking surface. This reduces their risk of splintering or chipping when struck.
features
- Manufactured from high alloy steel for incredible strength
- Heat treated for long lasting durability
- Cutting edges and tips ground to a precise angle for improved performance and a longer tool life
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and doesn't roll on work surfaces
- Made in the USA
- Includes tool roll for storage and organization
| Overall Length [Max] | 11 in |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Overall Length [Min] | 4.5 in |
| No. of Pieces | 19 |
| Punch Type | Pin, Drift, Center, Prick, Starting |
| Size Range [Max] | 1/4 in |
| Size Range [Min] | 3/32 in |
| Weight | 5.665 LB |
| EAN or UPC | 99575705502 |

