- Pin Punch
- 5/32 in Minimum Size Range
- 5/16 in Maximum Size Range
description
- GEARWRENCH designs punches and chisels for a long work-life, with safety as a top priority. This 5-piece set of robust punches includes popular sizes and styles. The precision-ground surface and laser-etched identification markings provide better visibility and ease of use. These chisels are manufactured from precision-hardened alloy steel so that the tip can cut metal with ease, but the back have a softened striking surface. This reduces their risk of splintering or chipping when struck.
features
- Manufactured from shock-resistant tool steel for unequalled strength, toughness, and durability without brittleness
- Full shank is heat treated, hardened, tempered to extend the life of the tool
- Pin area is precision ground to prevent binding in the work area
- Modified parabolic head directs striking force to the center of the tool to resist mushrooming and chipping
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
- Includes tool roll for storage and organization
| Overall Length | 8 in |
| Material | Tool Steel |
| Finish | Black Oxide |
| No. of Pieces | 5 |
| Size Range [Max] | 5/16 in |
| Punch Type | Pin |
| Size Range [Min] | 5/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575705564 |

