- Roll Pin Punch
- 1/16 in Minimum Size Range
- 1/4 in Maximum Size Range
description
- We design and build GEARWRENCH punches and chisels for a long tool life and a focus on safety. The precision-ground surfaces provide better visibility, letting you identify your tools at a glance. They are manufactured from precision-hardened alloy steel designed to punch metal, but the striking surface is softened to reduce chipping risk. The hexagon stock fits securely into a clamp or holder, and the surface is ground and laser etched for easy size identification. This 7-piece set includes the 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", and 1/4" sizes.
features
- Manufactured from high alloy steel for incredible strength
- Heat treated for long lasting durability
- Ball area in the center of the tip fits into the body of the punch
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
- Includes pouch for storage and organization
| Size Range [Min] | 1/16 in |
| Punch Type | Roll Pin |
| Finish | Black Oxide |
| Overall Length [Min] | 2.75 in |
| No. of Pieces | 7 |
| Size Range [Max] | 1/4 in |
| Overall Length [Max] | 5.5 in |
| Material | Alloy Steel |
| Weight | 0.705 LB |
| EAN or UPC | 99575705571 |

