- Cold Chisel
- 3/8 in Minimum Size Range
- 7/8 in Maximum Size Range
description
- GEARWRENCH designs punches and chisels for a long work-life, with safety as a top priority. The precision-ground surface and laser-etched identification markings provide better visibility and ease of use. These chisels are manufactured from precision-hardened alloy steel so that the tip can cut metal with ease, but the back have a softened striking surface. This reduces their risk of splintering or chipping when struck.
features
- Manufactured from high alloy steel for maximum strength
- Heat treated to provide long lasting durability
- Cutting edges ground to a precise angle for most efficient cutting and a long life
- Black oxide finish inscribed with a visible "Wear safety goggles" reminder
- Hex stock fits securely into a punch and chisel holder and reduces rolling on work surfaces
- Made in the USA
- Includes tool roll for storage and organization
| No. of Pieces | 5 |
| Material | Tool Steel |
| Finish | Black Oxide |
| Overall Length [Min] | 5.5 in |
| Size Range [Min] | 3/8 in |
| Size Range [Max] | 7/8 in |
| Chisel Type | Cold |
| Overall Length [Max] | 7.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575705601 |

