- Non-Slip, Phillips®/Slotted Tip
- Alloy Steel Material
- 6 Pieces
- 1/8 in, #1 Minimum Size Range
- 3/8 in, #2 Maximum Size Range
features
- Speed Zone" for turning in lower torque applications
- Innovative dual-material handle for comfort and performance
- Black oxide, nonslip tip
- Nut bolster
- Laser-etched part number and size
- Oil- and solvent-resistant
| Overall Length [Min] | 3 |
| Magnetic | No |
| Handle Color | Black & Red |
| Material | Alloy Steel |
| Tip Type | Slotted, Phillips®, Non-Slip |
| Handle Material | Dual Material |
| Size Range [Min] | 1/8 in, #1 |
| Finish | Black Oxide |
| Size Range [Max] | 3/8 in, #2 |
| No. of Pieces | 6 |
| Set Includes | Phillips® #00, #0, #1, Slotted 1.5 mm, 2 mm, 2.5 mm |
| Overall Length [Max] | 8 |
| Weight | 1.666 LB |
| EAN or UPC | 99575800504 |

