- Phillips/Slotted Tip Type
- Alloy Steel Material
- 6 Piece
- 3/8 in Maximum Size Range
- 1/8 in Minimum Size Range
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Tip Type | Phillips®, Slotted |
| Size Range [Min] | 1/8 in, #1 |
| Finish | Black Oxide |
| Handle Style | Straight |
| Set Includes | Phillips® #00 #0 #1, Slotted 1.5 mm,2 mm,2.5 mm |
| Handle Material | Dual Material |
| Material | Alloy Steel |
| No. of Pieces | 6 |
| Size Range [Max] | 3/8 in, #2 |
| Magnetic | No |
| Tip Finish | Black Oxide |
| Weight | 2.095 LB |
| EAN or UPC | 99575080500 |

