- 7 Piece
- T40 Maximum Size Range
- T10 Minimum Size Range
| Included | Blow Mold Tray |
| Size Range [Min] | T-10 |
| No. of Pieces | 7 |
| Size Range [Max] | T-40 |
| Blade Type | Black Oxide Non-Slip |
| Handle Style | Dual Material |
| Insulated | No |
| Weight | 1.807 LB |
| EAN or UPC | 99575800542 |
| Included | Blow Mold Tray |
| Size Range [Min] | T-10 |
| No. of Pieces | 7 |
| Size Range [Max] | T-40 |
| Blade Type | Black Oxide Non-Slip |
| Handle Style | Dual Material |
| Insulated | No |
| Weight | 1.807 LB |
| EAN or UPC | 99575800542 |