- Non-Slip, Slotted/Phillips®/Pozidriv® Tip
- Alloy Steel Material
- 10 Pieces
- #0 , #1, 1/8 in Minimum Size Range
- #3, #2, 5/16 in Maximum Size Range
| Set Includes | Phillips® #1, #2, Pozidriv® #0, #1, #2, #3, Slotted 1/8 in, 3//16 in, 1/4 in, 5/16 in |
| Finish | Black Oxide |
| No. of Pieces | 10 |
| Tip Type | Slotted, Phillips®, Pozidriv®, Non-Slip |
| Handle Material | Dual Material |
| Size Range [Min] | 1/8 in, #1, #0 |
| Material | Alloy Steel |
| Size Range [Max] | 5/16 in, #3, #2 |
| Magnetic | No |
| Handle Color | Black & Red |
| Weight | 2.2 LB |
| EAN or UPC | 99575800603 |

