- 7 Piece
- 1/4 in Maximum Size Range
- 3/32 in Minimum Size Range
features
- Oil- and solvent-resistant
- Black oxide, nonslip tip
- Innovative dual-material handle for comfort and performance
| Package Type | None |
| Tip Type | Phillips, Standard |
| No. of Pieces | 7 |
| Set Includes | 3 Phillips, 4 standard |
| Weight | 1.2 LB |
| EAN or UPC | 99575800634 |

