- Square Tip Type
- Alloy Steel Material
- 4 Piece
- #3 Maximum Size Range
- #0 Minimum Size Range
| Magnetic | No |
| Material | Alloy Steel |
| Set Includes | Square #0, #1, #2, #3 |
| Size Range [Max] | #3 |
| Handle Color | Black & Red |
| Tip Type | Square, Non-Slip |
| Finish | Black Oxide |
| Handle Material | Dual Material |
| No. of Pieces | 4 |
| Size Range [Min] | #0 |
| Weight | 1.07 LB |
| EAN or UPC | 99575800658 |

