- Phillips/Slotted/Torx Tip Type
- Alloy Steel Material
- 20 Piece
- 3/8 in Maximum Size Range
- 1/4 inT15 Minimum Size Range
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Size Range [Max] | 3/8 in, #3, 2.5 mm, T20 |
| Magnetic | No |
| Set Includes | Phillips® #00 #0 #1 #2 #3, Slotted 3/16 in,1/4 in,5/16 in,3/8 in,1.5 mm,2 mm,2.5 mm, Torx® T15 T20 |
| Tip Finish | Black Oxide |
| Material | Alloy Steel |
| Handle Style | Straight |
| Tip Type | Phillips®, Slotted, Torx® |
| Size Range [Min] | 1/4 in, #00, 1.5 mm, T15 |
| No. of Pieces | 20 |
| Finish | Black Oxide |
| Handle Material | Dual Material |
| Weight | 4.49 LB |
| EAN or UPC | 99575080661 |

